- AC Motor
- General Purpose Motor Application
- 60 hp
- 1200 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Duty | Continuous Duty |
| C Dimension | 32.6 in |
| Voltage Rating | 575 |
| Insulation | F |
| Frame | 404T |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| Full Load Efficiency | 94.5 % |
| Poles | 6 |
| Full Load Amps | 55 |
| Frame Material | Cast Iron |
| Enclosure | ODP |
| Full Load rpm | 1190 rpm |
| RPM | 1200 rpm |
| Motor Application | General Purpose |
| Weight | 750.0 LB |
| EAN or UPC | 786382106249 |

