U.S. Motors
D60P1HS
General Purpose Three Phase ODP Horizontal - Footed Motor
Item #101688080
-
NEMA Premium
- AC Motor
- General Purpose Motor Application
- 60 hp
- 3600 rpm
- Three Phase
applications
- Pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal
features
- Exceeds EPAct '92 and NRCan efficiency standards
- Relubricatable bearings, double shielded 180T to 400T frame, open on 440T frame
- Sealed bearings 56 and 140T frame
- Class F insulation system, class B rise at service factor
- F1 assembly, footed
- 40 °C ambient, continuous-duty
- NEMA Design B performance
- 360T to 440T cast iron frame construction
- 56 to 250T frame aluminum end shields
- 280T to 440T frame cast iron end shields
- Lifting provisions on 210T frame and larger
- 56 to 320T rolled steel frame construction
| Motor Shaft Length | 3 3/4 in |
| Mounting | Horizontal Mount, Horizontal - Footed |
| C Dimension | 25.7 |
| Phase | Three Phase |
| Poles | 2 |
| Brake Feature | No |
| Frame Size | Shaft Input, Not a C-Face |
| Frame Material | Steel |
| Mounting Style | F-1 |
| Insulation | F |
| Full Load Amps | 155 |
| RPM | 3600 rpm |
| Design | A |
| Voltage Rating | 200 |
| HP | 60 |
| Motor Application | General Purpose |
| Type | De |
| Duty | Continuous Duty |
| Full Load Efficiency | 93.6 %, 94.1 % |
| Manufacturer Part No. | D60P1HS |
| Drive End Bearing | 6309-2Z |
| Voltage | 200 |
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.15 |
| Motor Shaft Size | 1 7/8 in |
| Open End Bearing | 6206-2Z |
| Frame | 326TS, 326 |
| Enclosure | ODP |
| Washdown Duty | No |
| Full Load rpm | 3560 rpm, 3565 rpm |
| Weight | 415.0 LB |
| EAN or UPC | 786382020767 |
-
NEMA Premium

