- AC Motor
- General Purpose Motor Application
- 5 hp
- 1800 rpm
- Three Phase
| RPM | 1800 rpm |
| Voltage Rating | 208-230/460 |
| Frame | 184T |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Insulation | F |
| Poles | 4 |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Frame Material | Rolled Steel |
| Full Load rpm | 1755 rpm |
| Hz | 60 Hz |
| Mounting | Horizontal - Footed |
| Full Load Amps | 13.7-12.4/6.2 |
| Enclosure | ODP |
| Full Load Efficiency | 89.5 % |
| Service Factor | 1.15 |
| Weight | 68.0 LB |
| EAN or UPC | 786382098636 |

