- AC Motor
- General Purpose Motor Application
- 5 hp
- 900 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 6.2 |
| Voltage Rating | 575 |
| Full Load Efficiency | 88.5 % |
| Service Factor | 1.15 |
| Frame | 254T |
| Insulation | F |
| Motor Application | General Purpose |
| Full Load rpm | 885 rpm |
| Enclosure | ODP |
| Mounting | Horizontal - Footed |
| C Dimension | 22.6 in |
| RPM | 900 rpm |
| Phase | Three Phase |
| Hz | 60 Hz |
| Poles | 8 |
| Duty | Continuous Duty |
| Weight | 150.0 LB |
| EAN or UPC | 786382118280 |

