- AC Motor
- General Purpose Motor Application
- 5 hp
- 900 rpm
- Three Phase
| Voltage Rating | 208-230/460 & 190/380 |
| Mounting | Horizontal - Footed |
| Full Load Amps | 16.2-15.7/7.9 |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | F |
| Full Load Efficiency | 88.5 % |
| Motor Application | General Purpose |
| RPM | 900 rpm |
| C Dimension | 22.6 in |
| Phase | Three Phase |
| Full Load rpm | 730 rpm, 885 rpm |
| Enclosure | ODP |
| Hz | 50/60 Hz |
| Service Factor | 1.15 |
| Poles | 8 |
| Duty | Continuous Duty |
| Frame | 254T |
| Weight | 150.0 LB |
| EAN or UPC | 786382118273 |

