- AC Motor
- General Purpose Motor Application
- 5 hp
- 1200 rpm
- Three Phase
| RPM | 1200 rpm |
| Frame | 215T |
| Duty | Continuous Duty |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Horizontal - Footed |
| Service Factor | 1.15 |
| C Dimension | 17 1/2 in |
| Full Load Amps | 16.1 |
| Poles | 6 |
| Full Load rpm | 1170 rpm |
| Voltage Rating | 200 |
| Motor Application | General Purpose |
| Full Load Efficiency | 89.5 % |
| Frame Material | Rolled Steel |
| Insulation | F |
| Phase | Three Phase |
| Hz | 60 Hz |
| Weight | 100.0 LB |
| EAN or UPC | 786382094621 |

