- AC Motor
- General Purpose Motor Application
- 50 hp
- 900 rpm
- Three Phase
| RPM | 900 rpm |
| Service Factor | 1.15 |
| Full Load Efficiency | 92.4 % |
| Hz | 50/60 Hz |
| Motor Application | General Purpose |
| Poles | 8 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 735 rpm, 890 rpm |
| Frame Material | Cast Iron |
| Full Load Amps | 132/66 |
| Phase | Three Phase |
| Frame | 404T |
| Mounting | Horizontal - Footed |
| Insulation | F |
| C Dimension | 32 1/2 in |
| Duty | Continuous Duty |
| Voltage Rating | 230/460 & 190/380 |
| Enclosure | ODP |
| Weight | 750.0 LB |
| EAN or UPC | 786382117900 |

