U.S. Motors
D50P1HS
General Purpose Three Phase ODP Horizontal - Footed Motor
Item #101690873
-
NEMA Premium
| Open End Bearing | 6203-2Z-J/C3 |
| Frame Size | Shaft Input, Not a C-Face |
| Duty | Continuous Duty |
| Type | De |
| Full Load Amps | 134 |
| Poles | 2 |
| Enclosure | ODP |
| Brake Feature | No |
| Manufacturer Part No. | D50P1HS |
| Drive End Bearing | 6207-2Z-J/C3 |
| Motor Application | General Purpose |
| Frame Material | Steel |
| Insulation | F |
| Phase | Three Phase |
| Voltage Rating | 200 |
| Frame | 324TS, 324 |
| Design | B |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Voltage | 200 |
| Enclosure Designation | ODP - Open Drip Proof |
| Washdown Duty | No |
| Hz | 60 Hz |
| Mounting Style | F-1 |
| Weight | 385.0 LB |
| EAN or UPC | 786382020194 |
-
NEMA Premium

