U.S. Motors
D40P2H
General Purpose Three Phase ODP Horizontal - Footed Motor
Item #102232801
-
NEMA Premium
- AC Motor
- General Purpose Motor Application
- 40 hp
- 1800 rpm
- Three Phase
| Drive End Bearing | 6207-2Z-J/C3 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| HP | 40 |
| Service Factor | 1.15 |
| RPM | 1800 rpm |
| Voltage Rating | 200 |
| Poles | 4 |
| Full Load rpm | 1780 rpm |
| Hz | 60 Hz |
| Frame | 324T, 324 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 27.2 in |
| Full Load Amps | 105 |
| Phase | Three Phase |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Duty | Continuous Duty |
| Design | B |
| Insulation | F |
| Open End Bearing | 6203-2Z-J/C3 |
| Full Load Efficiency | 94.1 % |
| Weight | 385.0 LB |
| EAN or UPC | 786382019952 |
-
NEMA Premium

