| Hz | 60 Hz |
| Full Load Amps | 7.6/3.8 |
| Frame Material | Rolled Steel |
| Frame | 182T, 182 |
| Type | Di |
| Mounting Style | F-1 |
| Voltage | 230/460 |
| Brake Feature | No |
| Enclosure | ODP |
| Insulation | F |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Open End Bearing | 6205-2Z-J/C3 |
| Phase | Three Phase |
| Design | B |
| Poles | 4 |
| Efficiency Group | Epact Efficient |
| Voltage Rating | 230/460, 460, 230 |
| Epact Nominal Full Load Efficiency | 86.5 % |
| Drive End Bearing | 6309-2Z-J/C3 |
| Motor Application | General Purpose, Inverter Vector Duty |
| Frame Size | Shaft Input, Not a C-Face |
| Manufacturer Part No. | D3V2B |
| Washdown Duty | No |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 50.0 LB |
| EAN or UPC | 786382019709 |

