- AC Motor
- General Purpose Motor Application
- 3 hp
- 1200 rpm
- Three Phase
| Full Load Amps | 10.5 |
| Poles | 6 |
| Enclosure | ODP |
| Full Load Efficiency | 88.5 % |
| RPM | 1200 rpm |
| C Dimension | 16 in |
| Hz | 60 Hz |
| Mounting | Horizontal - Footed |
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Voltage Rating | 200 |
| Insulation | F |
| Full Load rpm | 1175 rpm |
| Frame | 213T |
| Motor Application | General Purpose |
| Frame Material | Rolled Steel |
| Weight | 90.0 LB |
| EAN or UPC | 786382094775 |

