- AC Motor
- General Purpose Motor Application
- 3 hp
- 1800 rpm
- Three Phase
| Hz | 60 Hz |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Full Load rpm | 1725 rpm, 3450 rpm |
| C Dimension | 13 1/2 in |
| Enclosure | ODP |
| RPM | 3600 rpm, 1800 rpm |
| HP | 3 |
| Design | B |
| Frame | 56, 56HZ |
| Mounting | Rigid Base, Rigid |
| Duty | Continuous Duty |
| Full Load Efficiency | 86.9 % |
| Insulation | B |
| Open End Bearing | 65BC03J3 |
| Drive End Bearing | C2220 |
| Motor Application | General Purpose |
| Service Factor | 1.15 |
| Phase | Three Phase |
| Full Load Amps | 9.7-9.4/4.6 |
| Weight | 35.0 LB |
| EAN or UPC | 786382110109 |

