- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Duty | Continuous Duty |
| Full Load rpm | 3450 rpm |
| Insulation | B |
| Mounting | Rigid Base |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 2 |
| Motor Application | General Purpose |
| RPM | 3600 rpm |
| Voltage Rating | 208-230 |
| Full Load Amps | 13.2 |
| Full Load Efficiency | 84.1 % |
| Enclosure | ODP |
| C Dimension | 13.1 in |
| Hz | 60 Hz |
| Thermal Protection | Manual Reset |
| Frame | 56 |
| Weight | 41.5 LB |
| EAN or UPC | 786382113469 |

