- AC Motor
- General Purpose Motor Application
- 3 hp
- 3600 rpm
- Single Phase
| Hz | 60 Hz |
| Frame Material | Rolled Steel |
| Poles | 2 |
| Insulation | F |
| Open End Bearing | SAB |
| Full Load Amps | 32/16 |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP, Drip Proof |
| Full Load rpm | 3500 rpm, 3540 rpm |
| Phase | Single Phase |
| RPM | 3600 rpm |
| Voltage Rating | 230, 115/230, 115 |
| HP | 3 |
| Design | L |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Drive End Bearing | SAB |
| Mounting | Horizontal Mount |
| Frame | 182 |
| Full Load Efficiency | 84.9 % |
| C Dimension | 17.2 in |
| Motor Application | General Purpose, Single Phase |
| Weight | 81.0 LB |
| EAN or UPC | 786382019365 |

