- AC Motor
- General Purpose Motor Application
- 350 hp
- 3600 rpm
- Three Phase
| Enclosure | ODP |
| Motor Application | General Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 2955 rpm, 3570 rpm |
| RPM | 3600 rpm |
| Full Load Amps | 379 |
| C Dimension | 39 1/2 in |
| Service Factor | 1.15 |
| Poles | 2 |
| Phase | Three Phase |
| Voltage Rating | 460 & 380 |
| Insulation | F |
| Frame | 447TS |
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Full Load Efficiency | 95.8 % |
| Mounting | Horizontal - Footed |
| Frame Material | Cast Iron |
| Weight | 1723.0 LB |
| EAN or UPC | 786382112400 |

