- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Three Phase
| Duty | Continuous Duty |
| Hz | 50/60 Hz |
| Motor Application | General Purpose |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Enclosure | ODP |
| Frame | 56H |
| Poles | 4 |
| Mounting | Resilient |
| RPM | 1800 rpm |
| Voltage Rating | 208-230/460 |
| Full Load Amps | 2.8-2.7/1.4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | B |
| Phase | Three Phase |
| Full Load Efficiency | 82.2 % |
| Weight | 23.0 LB |
| EAN or UPC | 786382109219 |

