- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3600 rpm
- Three Phase
| Frame | 48 |
| Enclosure | ODP |
| Mounting | Rigid |
| RPM | 3600 rpm |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Full Load Amps | 2.4/1.2 |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Full Load Efficiency | 76.8 % |
| Insulation | B |
| Voltage Rating | 230/460 |
| Poles | 2 |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 19.0 LB |
| EAN or UPC | 786382110581 |

