- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 3600 rpm
- Single Phase
| Thermal Protection | Manual Reset |
| Voltage Rating | 115/230 |
| C Dimension | 11.3 in |
| Poles | 2 |
| Motor Application | General Purpose |
| RPM | 3600 rpm |
| Phase | Single Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame | 56H |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Mounting | Rigid |
| Full Load Efficiency | 76.2 % |
| Enclosure | ODP |
| Full Load Amps | 7/3.6 |
| Insulation | B |
| Service Factor | 1.25 |
| Weight | 24.0 LB |
| EAN or UPC | 786382111939 |

