- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1200 rpm
- Single Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.15 |
| C Dimension | 13.3 in |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Phase | Single Phase |
| Enclosure | ODP |
| Mounting | Rigid |
| Poles | 6 |
| RPM | 1200 rpm |
| Voltage Rating | 115/230 |
| Full Load rpm | 1140 rpm |
| Frame | 56H |
| Hz | 60 Hz |
| Insulation | B |
| Full Load Amps | 7.4/3.7 |
| Full Load Efficiency | 80.2 % |
| Weight | 45.0 LB |
| EAN or UPC | 786382110192 |

