- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| HP | 3/4 |
| Mounting | Resilient Base, Cradle |
| Poles | 4 |
| Insulation | B |
| Phase | Single Phase |
| Open End Bearing | BALL |
| Full Load rpm | 1725 rpm |
| C Dimension | 9.8 in |
| Frame | 56 |
| Drive End Bearing | BALL |
| Full Load Amps | 11.3 |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Service Factor | 1.25 |
| Hz | 60 Hz |
| Motor Application | General Purpose, Split Phase |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Voltage Rating | 115 |
| Weight | 21.0 LB |
| EAN or UPC | 786382058289 |

