- AC Motor
- General Purpose Motor Application
- 3/4 hp
- 1800 rpm
- Single Phase
| Thermal Protection | Manual Reset |
| Mounting | C-Face - Less Base, C-Face |
| Voltage Rating | 115 |
| Enclosure Designation | ODP - Open Drip Proof |
| Poles | 4 |
| HP | 3/4 |
| Duty | Continuous Duty |
| Enclosure | ODP |
| Open End Bearing | BALL |
| Frame | 56C |
| RPM | 1800 rpm |
| Insulation | B |
| Phase | Single Phase |
| Motor Application | General Purpose, Garage Door Opener |
| Drive End Bearing | BALL |
| Hz | 60 Hz |
| Service Factor | 1 |
| Full Load Amps | 8 |
| Full Load rpm | 1625 rpm |
| C Dimension | 11.9 in |
| Weight | 26.0 LB |
| EAN or UPC | 786382058265 |

