- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1750 rpm |
| Insulation | F |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Voltage Rating | 575 |
| C Dimension | 12.8 in |
| RPM | 1800 rpm |
| Drive End Bearing | 6313-J |
| Full Load Amps | 1.7 |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Enclosure | ODP, Drip Proof |
| Frame | 145T, 145 |
| Design | B |
| Open End Bearing | 6313-J |
| Full Load Efficiency | 86.5 % |
| Service Factor | 1.15 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Poles | 4 |
| HP | 1 1/2 |
| Weight | 40.0 LB |
| EAN or UPC | 786382019068 |

