- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Mounting | Horizontal - Footed |
| Full Load rpm | 1430 rpm, 1750 rpm |
| C Dimension | 13.2 in |
| Phase | Three Phase |
| Full Load Efficiency | 86.5 % |
| Duty | Continuous Duty |
| Poles | 4 |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | ODP |
| Frame | 145TC |
| Service Factor | 1.15 |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | F |
| Full Load Amps | 4.4-4.2/2.1 |
| Hz | 50/60 Hz |
| Weight | 45.0 LB |
| EAN or UPC | 786382093273 |

