U.S. Motors
D32P2B2
General Purpose Three Phase ODP Horizontal - Footed Motor
Item #101842321
-
NEMA Premium
- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Voltage Rating | 230/460, 460, 230 |
| Frame | 145T, 145 |
| Enclosure Designation | ODP - Open Drip Proof |
| HP | 1 1/2 |
| Full Load Amps | 4.2/2.1 |
| Enclosure | ODP, Drip Proof |
| Poles | 4 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Drive End Bearing | 6311-2Z-J/C3 |
| Duty | Continuous Duty |
| Open End Bearing | 6211-2Z-J/C3 |
| Service Factor | 1.15 |
| Full Load rpm | 1750 rpm |
| RPM | 1800 rpm |
| C Dimension | 12.8 |
| Motor Application | General Purpose |
| Insulation | F |
| Hz | 60 Hz |
| Full Load Efficiency | 86.5 % |
| Design | B |
| Weight | 40.0 LB |
| EAN or UPC | 786382019051 |
-
NEMA Premium

