- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Frame | 56H |
| Full Load rpm | 1725 rpm |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 |
| Enclosure | ODP |
| Full Load Amps | 5- 4.8/2.4 |
| Hz | 60 Hz |
| Insulation | B |
| Full Load Efficiency | 86.5 % |
| RPM | 1800 rpm |
| C Dimension | 13.3 in |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Mounting | Resilient |
| Poles | 4 |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | General Purpose |
| Weight | 33.33 LB |
| EAN or UPC | 786382110819 |

