- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Three Phase
| Motor Application | General Purpose |
| Hz | 50/60 Hz |
| Poles | 4 |
| Frame | 56H |
| Enclosure | ODP |
| Voltage Rating | 208-230/460 |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Insulation | B |
| Full Load rpm | 1425 rpm, 1725 rpm |
| Full Load Amps | 5-4.8/2.4 |
| RPM | 1800 rpm |
| Mounting | Rigid Base |
| Enclosure Designation | ODP - Open Drip Proof |
| Weight | 33.33 LB |
| EAN or UPC | 786382112240 |

