- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
| Design | B |
| Insulation | F |
| Drive End Bearing | 6310-2Z-J/C3 |
| Open End Bearing | 6210-2Z-J/C3 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Enclosure Designation | ODP - Open Drip Proof |
| Enclosure | ODP, Drip Proof |
| Frame | 143T, 143 |
| Poles | 2 |
| Phase | Three Phase |
| Voltage Rating | 575 |
| Full Load Efficiency | 85.5 % |
| HP | 1 1/2 |
| Service Factor | 1.15 |
| C Dimension | 12.8 |
| Full Load Amps | 1.5 |
| Full Load rpm | 3525 rpm |
| RPM | 3600 rpm |
| Hz | 60 Hz |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Weight | 35.0 LB |
| EAN or UPC | 786382019037 |

