- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3600 rpm
- Three Phase
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| HP | 1 1/2 |
| Poles | 2 |
| Insulation | B |
| Mounting | C-Face/Base |
| Full Load rpm | 3450 rpm |
| Voltage Rating | 208-230/460 |
| Full Load Amps | 4.7-4.4/ 2.2 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Full Load Efficiency | 84 % |
| C Dimension | 11.8 in |
| Frame | 56HC |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Weight | 32.0 LB |
| EAN or UPC | 786382112103 |

