- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 3600 rpm
- Single Phase
| Voltage Rating | 115/230 |
| Mounting | Cradle |
| RPM | 3600 rpm |
| Motor Application | General Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 81.5 % |
| Phase | Single Phase |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Frame | 56H |
| Full Load Amps | 13.3/6.7 |
| Full Load rpm | 3450 rpm |
| Enclosure | ODP |
| Poles | 2 |
| Thermal Protection | Automatic Reset |
| Insulation | B |
| Weight | 31.0 LB |
| EAN or UPC | 786382111144 |

