- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Single Phase
| Full Load rpm | 1725 rpm |
| Insulation | B |
| HP | 1 1/2 |
| Thermal Protection | Manual Reset |
| Duty | Continuous Duty |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Full Load Efficiency | 74 % |
| Mounting | Rigid Base |
| Poles | 4 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Design | L |
| Full Load Amps | 19.2/10-9.6 |
| Frame | 145T, 145 |
| C Dimension | 13.2 |
| Phase | Single Phase |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Weight | 39.0 LB |
| EAN or UPC | 786382077563 |

