- AC Motor
- General Purpose Motor Application
- 1 1/2 hp
- 1800 rpm
- Single Phase
| Motor Application | General Purpose, Single Phase |
| Full Load Efficiency | 73 % |
| Hz | 60 Hz |
| Full Load Amps | 22/11 |
| Frame Material | Rolled Steel |
| Full Load rpm | 1740 rpm |
| Open End Bearing | SLEEVE |
| HP | 1 1/2 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 13.2 in |
| Drive End Bearing | SLEEVE |
| Phase | Single Phase |
| Voltage Rating | 230, 115/230, 115 |
| Enclosure | ODP, Drip Proof |
| Poles | 4 |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Service Factor | 1.15 |
| Insulation | F |
| Frame | 184 |
| Mounting | Horizontal Mount |
| Weight | 71.0 LB |
| EAN or UPC | 786382018825 |

