- AC Motor
- General Purpose Motor Application
- 30 hp
- 1800 rpm
- Three Phase
| Motor Application | General Purpose |
| Full Load Efficiency | 94.1 % |
| Mounting | Horizontal - Footed |
| C Dimension | 23 1/2 in |
| Service Factor | 1.15 |
| Enclosure | ODP |
| Phase | Three Phase |
| Duty | Continuous Duty |
| RPM | 1800 rpm |
| Frame | 286TS |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 79 |
| Hz | 60 Hz |
| Voltage Rating | 200 |
| Insulation | F |
| Poles | 4 |
| Full Load rpm | 1780 rpm |
| Weight | 350.0 LB |
| EAN or UPC | 786382095215 |

