- AC Motor
- General Purpose Motor Application
- 30 hp
- 3600 rpm
- Three Phase
| Full Load rpm | 2945 rpm, 3560 rpm |
| Enclosure | ODP |
| Mounting | Horizontal - Footed |
| Insulation | F |
| Full Load Efficiency | 92.4 % |
| Poles | 2 |
| Full Load Amps | 79-68/34 |
| Hz | 50/60 Hz |
| Voltage Rating | 208-230/460 & 190/380 |
| RPM | 3600 rpm |
| Frame | 284TSC |
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Weight | 300.0 LB |
| EAN or UPC | 786382095185 |

