- AC Motor
- General Purpose Motor Application
- 2 hp
- 900 rpm
- Three Phase
| Motor Application | General Purpose |
| Full Load Efficiency | 86.5 % |
| Poles | 8 |
| Duty | Continuous Duty |
| Insulation | F |
| Voltage Rating | 230/460 & 190/380 |
| Frame | 213T |
| Full Load rpm | 720 rpm, 880 rpm |
| Enclosure | ODP |
| Full Load Amps | 7.2/3.6 |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Service Factor | 1.15 |
| Mounting | Horizontal - Footed |
| Hz | 50/60 Hz |
| RPM | 900 rpm |
| Frame Material | Rolled Steel |
| C Dimension | 15.9 in |
| Weight | 90.0 LB |
| EAN or UPC | 786382120399 |

