- AC Motor
- General Purpose Motor Application
- 2 hp
- 1200 rpm
- Three Phase
| Service Factor | 1.15 |
| Hz | 50/60 Hz |
| Phase | Three Phase |
| Voltage Rating | 208-230/460 & 190/380 |
| Enclosure | ODP |
| Poles | 6 |
| Full Load Amps | 6.4-6.3/3.1 |
| C Dimension | 13.6 in |
| Full Load rpm | 965 rpm, 1175 rpm |
| Motor Application | General Purpose |
| Duty | Continuous Duty |
| Mounting | Horizontal - Footed |
| Enclosure Designation | ODP - Open Drip Proof |
| Frame Material | Rolled Steel |
| RPM | 1200 rpm |
| Full Load Efficiency | 87.5 % |
| Insulation | F |
| Frame | 184T |
| Weight | 60.0 LB |
| EAN or UPC | 786382018320 |

