- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Phase | Three Phase |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 1725 rpm |
| Full Load Efficiency | 86.5 % |
| Insulation | B |
| C Dimension | 14.2 in |
| Voltage Rating | 208-230/460 |
| Frame | 56HZ |
| RPM | 1800 rpm |
| Motor Application | General Purpose |
| Full Load Amps | 6.2-6/3 |
| Duty | Continuous Duty |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Mounting | Rigid |
| Enclosure | ODP |
| Poles | 4 |
| Weight | 26.0 LB |
| EAN or UPC | 786382097264 |

