- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Design | B |
| Full Load Efficiency | 84 % |
| Drive End Bearing | 6205 |
| Open End Bearing | 6203 |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Hz | 60 Hz |
| Full Load rpm | 1725 rpm |
| Duty | Continuous Duty |
| Mounting | C-Face - Less Base, C-Face |
| HP | 2 |
| C Dimension | 12.4 in |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Insulation | B |
| Phase | Three Phase |
| Poles | 4 |
| Frame | 145TC, 145C |
| Voltage Rating | 208-230/460, 460, 230, 208 |
| Full Load Amps | 6.1-6.2/3.1 |
| Weight | 45.0 LB |
| EAN or UPC | 786382076771 |

