- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Poles | 2 |
| Phase | Single Phase |
| Motor Application | General Purpose |
| Hz | 60 Hz |
| Mounting | Resilient |
| Duty | Continuous Duty |
| Frame | 56H |
| Insulation | B |
| Voltage Rating | 115/230 |
| Enclosure | ODP |
| RPM | 3600 rpm |
| Full Load Efficiency | 82.9 % |
| Full Load Amps | 17.3/8.7 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 3450 rpm |
| Thermal Protection | Automatic Reset |
| Weight | 40.875 LB |
| EAN or UPC | 786382112097 |

