- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| Hz | 60 Hz |
| Voltage Rating | 115/230 |
| Enclosure Designation | ODP - Open Drip Proof |
| C Dimension | 13 1/2 in |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Full Load Efficiency | 84.5 % |
| Insulation | B |
| RPM | 1800 rpm |
| Enclosure | ODP |
| Full Load rpm | 1725 rpm |
| Frame | 56H |
| Mounting | Resilient |
| Poles | 4 |
| Motor Application | General Purpose |
| Phase | Single Phase |
| Full Load Amps | 17/8.5 |
| Weight | 46.0 LB |
| EAN or UPC | 786382110482 |

