- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Insulation | B |
| C Dimension | 13.3 in |
| Voltage Rating | 115/230 |
| Full Load Efficiency | 82.9 % |
| Service Factor | 1.15 |
| Full Load rpm | 3450 rpm |
| Hz | 60 Hz |
| Duty | Continuous Duty |
| Enclosure | ODP |
| Poles | 2 |
| Motor Application | General Purpose |
| RPM | 3600 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Rigid Base |
| Frame | 56H |
| Full Load Amps | 17.3/8.7 |
| Weight | 39.4 LB |
| EAN or UPC | 786382108878 |

