- AC Motor
- General Purpose Motor Application
- 2 hp
- 1800 rpm
- Single Phase
| Open End Bearing | SAB OR SLV |
| RPM | 1800 rpm |
| Hz | 60 Hz |
| Service Factor | 1.15 |
| Voltage Rating | 230, 115/230, 115 |
| Full Load Efficiency | 76.1 % |
| Enclosure | ODP, Drip Proof |
| Frame | 213 |
| Phase | Single Phase |
| Poles | 4 |
| Duty | Continuous Duty |
| Design | L |
| HP | 2 |
| Drive End Bearing | SAB OR SLV |
| Motor Application | General Purpose, Single Phase |
| Full Load rpm | 1740 rpm |
| Enclosure Designation | ODP - Open Drip Proof |
| Insulation | F |
| C Dimension | 15 in |
| Mounting | Horizontal Mount |
| Frame Material | Rolled Steel |
| Full Load Amps | 24.6/12.3 |
| Weight | 75.0 LB |
| EAN or UPC | 786382018078 |

