- AC Motor
- General Purpose Motor Application
- 2 hp
- 3600 rpm
- Single Phase
| Phase | Single Phase |
| Full Load Amps | 22.4/12.4-11.2 |
| Enclosure | ODP |
| Motor Application | General Purpose |
| Frame | 145T, 145 |
| Mounting | Rigid Base |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Efficiency | 73 % |
| Design | L |
| Voltage Rating | 115/208-230, 230, 115, 208 |
| Service Factor | 1.15 |
| Full Load rpm | 3450 rpm |
| Insulation | B |
| HP | 2 |
| Hz | 60 Hz |
| C Dimension | 12.7 in |
| RPM | 3600 rpm |
| Poles | 2 |
| Duty | Continuous Duty |
| Weight | 36.0 LB |
| EAN or UPC | 786382068578 |

