- AC Motor
- General Purpose Motor Application
- 25 hp
- 1200 rpm
- Three Phase
| C Dimension | 27.2 in |
| Full Load Amps | 67 |
| Full Load rpm | 1185 rpm |
| Mounting | Horizontal - Footed |
| Enclosure | ODP |
| Poles | 6 |
| Full Load Efficiency | 93 % |
| Insulation | F |
| Enclosure Designation | ODP - Open Drip Proof |
| Motor Application | General Purpose |
| Frame | 324T |
| Phase | Three Phase |
| RPM | 1200 rpm |
| Duty | Continuous Duty |
| Voltage Rating | 200 |
| Service Factor | 1.15 |
| Hz | 60 Hz |
| Weight | 385.0 LB |
| EAN or UPC | 786382096731 |

