| Poles | 4 |
| Type | De |
| Design | B |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Frame | 284T, 284 |
| Drive End Bearing | 6310-2Z-J/C3 |
| Open End Bearing | 6207-2Z-J/C3 |
| Hz | 60 Hz |
| Voltage Rating | 575 |
| Duty | Continuous Duty |
| Enclosure | ODP |
| Brake Feature | No |
| Frame Size | Shaft Input, Not a C-Face |
| Enclosure Designation | ODP - Open Drip Proof |
| Phase | Three Phase |
| Insulation | F |
| Mounting Style | F-1 |
| Frame Material | Steel |
| Full Load Amps | 23.1 |
| Manufacturer Part No. | D25P2G |
| Washdown Duty | No |
| Voltage | 575 |
| Motor Application | General Purpose |
| Weight | 300.0 LB |
| EAN or UPC | 786382017972 |

