- AC Motor
- General Purpose Motor Application
- 25 hp
- 1800 rpm
- Three Phase
| C Dimension | 24.8 in |
| Voltage Rating | 208-230/460 & 190/380 |
| Full Load Efficiency | 93.6 % |
| Motor Application | General Purpose |
| Mounting | Horizontal - Footed |
| Frame | 284TC |
| Service Factor | 1.15 |
| Full Load Amps | 58/29 |
| Full Load rpm | 1470 rpm, 1775 rpm |
| Hz | 50/60 Hz |
| Poles | 4 |
| Phase | Three Phase |
| Enclosure | ODP |
| Enclosure Designation | ODP - Open Drip Proof |
| RPM | 1800 rpm |
| Duty | Continuous Duty |
| Insulation | F |
| Weight | 300.0 LB |
| EAN or UPC | 786382095147 |

