- AC Motor
- General Purpose Motor Application
- 25 hp
- 3600 rpm
- Three Phase
| Enclosure Designation | ODP - Open Drip Proof |
| Duty | Continuous Duty |
| Poles | 2 |
| Drive End Bearing | 6215-H |
| Full Load Amps | 22.9 |
| Service Factor | 1.15 |
| Insulation | F |
| Enclosure | ODP, Drip Proof |
| C Dimension | 23.2 |
| Phase | Three Phase |
| Frame | 256T, 256 |
| Voltage Rating | 575 |
| RPM | 3600 rpm |
| Motor Application | General Purpose |
| Full Load rpm | 3540 rpm |
| Full Load Efficiency | 91.7 % |
| Open End Bearing | 6212-2Z-J |
| Hz | 60 Hz |
| Mounting | Horizontal Mount, Horizontal - Footed |
| HP | 25 |
| Design | B |
| Weight | 160.0 LB |
| EAN or UPC | 786382017934 |

