- AC Motor
- General Purpose Motor Application
- 250 hp
- 3600 rpm
- Three Phase
| Poles | 2 |
| Enclosure | ODP |
| Voltage Rating | 460 & 380 |
| Phase | Three Phase |
| RPM | 3600 rpm |
| Frame Material | Cast Iron |
| Insulation | F |
| C Dimension | 36 in |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load rpm | 2945 rpm, 3565 rpm |
| Full Load Efficiency | 95 % |
| Motor Application | General Purpose |
| Frame | 445TS |
| Service Factor | 1.15 |
| Duty | Continuous Duty |
| Full Load Amps | 276 |
| Hz | 50/60 Hz |
| Mounting | Horizontal - Footed |
| Weight | 1200.0 LB |
| EAN or UPC | 786382097493 |

