- AC Motor
- General Purpose Motor Application
- 20 hp
- 3600 rpm
- Three Phase
| Insulation | F |
| Full Load rpm | 3485 rpm, 3540 rpm |
| Voltage Rating | 575 |
| Enclosure | ODP, Drip Proof |
| Design | B |
| Hz | 60 Hz |
| Poles | 2 |
| HP | 20 |
| Duty | Continuous Duty |
| Drive End Bearing | 6215-2Z-J |
| Mounting | Horizontal Mount, Horizontal - Footed |
| C Dimension | 22.6 in |
| Phase | Three Phase |
| Motor Application | General Purpose |
| Enclosure Designation | ODP - Open Drip Proof |
| Open End Bearing | 6212-2Z-J |
| Frame | 254T, 254 |
| RPM | 3600 rpm |
| Service Factor | 1.15 |
| Full Load Efficiency | 91 % |
| Full Load Amps | 18.7 |
| Weight | 150.0 LB |
| EAN or UPC | 786382017538 |

