- AC Motor
- General Purpose Motor Application
- 200 hp
- 1800 rpm
- Three Phase
applications
- Pumps, fans, compressors, material handling, and other general purpose applications where contaminants are minimal
features
- Exceeds EPAct '92 and NRCan efficiency standards
- Relubricatable bearings, double shielded 180T to 400T frame, open on 440T frame
- Sealed bearings 56 and 140T frame
- Class F insulation system, class B rise at service factor
- F1 assembly, footed
- 40 °C ambient, continuous-duty
- NEMA Design B performance
- 56 to 320T rolled steel frame construction
- 360T to 440T cast iron frame construction
- 56 to 250T frame aluminum end shields
- 280T to 440T frame cast iron end shields
- Lifting provisions on 210T frame and larger
| Brake Feature | No |
| Hz | 60 Hz |
| Type | Re |
| C Dimension | 39.8 in |
| Open End Bearing | 6203-2Z-J/C3 |
| Phase | Three Phase |
| Motor Shaft Length | 8 1/2 in |
| Mounting Style | F-1 |
| Mounting | Horizontal Mount, Horizontal - Footed |
| Full Load Efficiency | 95.8 %, 96.2 % |
| RPM | 1800 rpm |
| Drive End Bearing | 6207-2Z-J/C3 |
| Duty | Continuous Duty |
| Insulation | F |
| Motor Application | General Purpose |
| Frame Material | Cast Iron |
| Frame Size | Shaft Input, Not a C-Face |
| Frame | 445T, 445 |
| Service Factor | 1.15 |
| Voltage Rating | 575 |
| Poles | 4 |
| Full Load rpm | 1785 rpm |
| Washdown Duty | No |
| Motor Shaft Size | 3 3/8 in |
| Manufacturer Part No. | D200P2G |
| Design | B |
| Enclosure | ODP |
| Voltage | 575 |
| HP | 200 |
| Enclosure Designation | ODP - Open Drip Proof |
| Full Load Amps | 179 |
| Weight | 1200.0 LB |
| EAN or UPC | 786382017330 |

