- AC Motor
- General Purpose Motor Application
- 200 hp
- 3600 rpm
- Three Phase
| Frame Material | Cast Iron |
| Insulation | F |
| Voltage Rating | 575 |
| Duty | Continuous Duty |
| Enclosure Designation | ODP - Open Drip Proof |
| Mounting | Horizontal - Footed |
| Service Factor | 1.15 |
| Motor Application | General Purpose |
| Frame | 444TS |
| C Dimension | 34 in |
| Poles | 2 |
| Full Load Amps | 179 |
| Hz | 60 Hz |
| RPM | 3600 rpm |
| Enclosure | ODP |
| Phase | Three Phase |
| Full Load Efficiency | 95 % |
| Full Load rpm | 3565 rpm |
| Weight | 1100.0 LB |
| EAN or UPC | 786382097882 |

